- Vertical Split Cover Style
- 1120 Coupling Size
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Outside Dia. | 12.56 in |
| RPM [Max] | 2700 rpm |
| Material | Aluminum |
| Cover Style | Vertical Split |
| Coupling Size | 1120 |
| Coupling Type | Grid |
| Color | Silver |
| Weight | 23.7 LB |
| EAN or UPC | 697904053388 |

