- Finished Bore and Keyway
- 1110 Coupling Size
- 2.75 in Bore Diameter
- 5 in Length Through Bore
| Insert Style | Bored |
| Set Screw Size | 1/2-13 |
| Coupling Type | Grid Coupling |
| Depth | 0.248 in |
| Keyway Size | 5/8 x 5/16 |
| Bore Dia. [Min] | 1 5/8 in |
| Color | Gray/Metallic |
| Length Through Bore | 5 in |
| Bore Dia. [Max] | 4 1/2 in |
| Bore Type | Finished Bore and Keyway |
| Coupling Size | 1110 |
| Outside Dia. | 6.31 in |
| Material | 1045 Steel |
| Weight | 39.11 LB |
| EAN or UPC | 697904122213 |

