- Size 1100 Coupling Hub
- 3 3/4" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque | 55550 in lb |
| Overall Length | 9.69 in |
| Bore Type | Finished Bore and Keyway |
| Outside Dia. | 5.59 in |
| Hub Dia. | 5 19/32 in |
| HP @ RPM | 80 hp @ 100 rpm |
| Color | Gray/Metallic |
| Insert Style | Bored |
| Coupling Type | Grid Coupling |
| Material | Steel, 1045 Steel |
| Coupling Size | 1100T, 1100 |
| Length Through Bore | 4.75 in |
| Torque Rating [Max] | 50500 in lb |
| Weight | 31.55 LB |
| EAN or UPC | 697904055290 |

