- Horizontal Split Cover Style
- 1100 Coupling Size
features
- Well suited for reversing service
- Manufactured from die-cast aluminum
- Ideal for limited space
- Allows easy access to grid
| Color | Silver |
| Outside Dia. | 9.88 in |
| Coupling Type | Grid |
| Cover Style | Horizontal Split |
| Coupling Size | 1100 |
| RPM [Max] | 2440 rpm |
| Material | Aluminum |
| Weight | 11.0 LB |
| EAN or UPC | 697904052985 |

