- Coupling Flange
- 10TR Coupling Size
- Taper-Lock Bushing Type
- 1615/1610 Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bushing Series | 1615/1610 |
| Rated HP @ 1,800 rpm | 82 hp |
| Coupling Type | Coupling Flange |
| Rated HP @ 1,200 rpm | 55 hp |
| Hub Dia. | 4 3/4 in |
| Torque | 2875 in lb |
| Coupling Size | 10TR |
| Material | Cast Iron |
| Rated Power @ 100 rpm | 4 3/5 hp |
| Outside Dia. | 7.5 in |
| Mounting | Rear |
| Color | Gray |
| RPM [Max] | 3600 rpm |
| Input Bore Range | 1/2" to 2 1/2" |
| Bore Range [Max] | 2.5 in |
| Overall Length | 7 in |
| Bore Type | Bored to Accept 1615/1610 Taper Lock Bushing |
| Bushing Type | Taper-Lock |
| Hub Length | 1.47 in |
| Length | 2.690 in |
| Rated HP @ 3,600 rpm | 164 hp |
| Weight | 17.0 LB |
| EAN or UPC | 685144622808 |

