- Coupling Flange
- 10TF Coupling Size
- Taper-Lock Bushing Type
- 2517 Bushing Series
| Rated HP @ 3,600 rpm | 164 hp |
| RPM [Max] | 3600 rpm |
| Coupling Size | 10TF |
| Color | Gray |
| Bushing Type | Taper-Lock |
| Torque | 2875 in lb |
| Overall Length | 7 in |
| Bushing Series | 2517 |
| Outside Dia. | 7.5 in |
| Inch/Metric | Inch |
| Mounting | Front |
| Bore Type | Bored to Accept 1615/1610 Taper Lock Bushing |
| Keyway Size | No Keyway |
| Rated HP @ 1,800 rpm | 82 hp |
| Set Screw | 1/2-13 |
| Material | Cast Iron |
| Hub Length | 2.69 in |
| Bore Dia. [Max] | 2 1/2 in |
| Rated HP @ 1,200 rpm | 55 hp |
| Rated Power @ 100 rpm | 4 3/5 hp |
| Coupling Type | Coupling Flange |
| Hub Dia. | 4 3/4 in |
| Weight | 17.0 LB |
| EAN or UPC | 685144622815 |

