- Size 10SC Spacer Hub
- 1 1/8" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Outside Dia. | 4.38 in |
| Bore Size | 1.125 in |
| Color | Gray |
| Coupling Size | 10SC, 10SCH |
| Keyway Size | 1/4 x 1/8 |
| Coupling Type | Coupling Hubs |
| No. of Cap Screws | 4 |
| Size of Cap Screws | 7/16" x 3 1/4" |
| Torque | 2875 in lb |
| RPM [Max] | 3600 rpm |
| Bore Type | Finished Bore |
| Length | 2 11/16 in |
| Material | Cast Iron, Steel |
| Weight | 8.53 LB |
| EAN or UPC | 685144367280 |

