- Size 10S Coupling Flange
- Bored to 30 mm
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torque | 324.83 N-m |
| RPM [Max] | 3600 rpm |
| Bore Size | 30 mm |
| Material | Cast Iron |
| Coupling Size | 10S |
| Coupling Type | Coupling Flange |
| Color | Gray |
| Hub Length | 13/16 in |
| Keyway Size | 8 x 3.3 |
| Bore Type | Finished Bore |
| Set Screw Location | 2 @ 90 Degrees |
| Hub Dia. | 4 3/8 in |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Length Through Bore | 2.91304 in |
| Inch/Metric | Metric |
| Outside Dia. | 190.5 mm |
| Weight | 12.3 LB |
| EAN or UPC | 685144522580 |

