- Coupling Flange
- 10S Coupling Size
- 1.625 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 10S |
| Set Screw Location | 2 @ 90 Degrees |
| Rated HP @ 1,800 rpm | 82 hp |
| Rated Power @ 100 rpm | 4 3/5 hp |
| Material | Cast Iron |
| RPM [Max] | 3600 rpm |
| Rated HP @ 3,600 rpm | 164 hp |
| Bore Type | Finished Bore |
| Rated HP @ 1,200 rpm | 55 hp |
| Color | Gray |
| Length Through Bore | 2.91304 in |
| Torque | 2875 in lb |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 2 3/4 in |
| Bore Size | 1.625 in |
| Coupling Type | Coupling Flange |
| Set Screw Size | 1/2-13 |
| Hub Dia. | 4.38 in |
| Outside Dia. | 7.5 in |
| Keyway Size | 3/8 x 3/16 |
| Hub Length | 13/16 in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Weight | 11.92 LB |
| EAN or UPC | 685144361752 |

