
- Finished Bore and Keyway
- 1090 Coupling Size
- 3.375 in Bore Diameter
- 4 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
Color | Gray/Metallic |
Length Through Bore | 4 in |
Insert Style | Bored |
Torque Rating [Max] | 30000 in lb |
Depth | 0.325 in |
Material | 1045 Steel |
Keyway Size | 7/8 x 7/16 |
Flange Diameter | 8.25 in |
Outside Dia. | 5.62 in |
Coupling Size | 1090 |
Bore Type | Finished Bore and Keyway |
Set Screw Size | 5/16-18 |
Bore Dia. [Max] | 4 in |
Hub Dia. | 5 5/8 in |
Coupling Type | Grid Coupling |
Weight | 23.08 LB |
EAN or UPC | 697904065534 |
