- Finished Bore and Keyway
- 1090 Coupling Size
- 98.55 mm Length Through Bore
| Bore Dia. [Min] | 25.4000 mm |
| Coupling Size | 1090 |
| Bore Dia. [Max] | 88.9000 mm |
| Depth | 0.192 in |
| Color | Gray/Metallic |
| Material | 1045 Steel |
| Bore Type | Finished Bore and Keyway |
| Coupling Type | Grid Coupling |
| Length Through Bore | 98.55 mm |
| Set Screw Size | M10 x 10 |
| Outside Dia. | 123.95 mm |
| Insert Style | Bored |
| Keyway Size | 18 x 4.4 |
| Weight | 18.02 LB |
| EAN or UPC | 697904115741 |

