
- Finished Bore and Keyway
- 1080 Coupling Size
- 48 mm Bore Diameter
- 88.9 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
Material | Alloy Steel |
Angular Misalignment Size [Max] | 0.024 in |
Bore Dia. [Min] | 27.0000 mm |
Outside Dia. | 104.9 mm |
Insert Style | Bored |
Torque | 2051 N-m |
Torque Rating [Max] | 18150 in lb |
Hub Dia. | 4 1/8 in |
Spider Outside Diameter | 181.1 mm |
Bore Dia. [Max] | 76.0000 mm |
Coupling Size | 1080 |
HP @ RPM | 28.8 hp @ 100 rpm |
Set Screw Style Coupling Location Size | 23.88 mm |
Color | Gray/Metallic |
Overall Length | 180.8 mm |
Spider Inside Diameter | 194 mm |
Keyway Size | 14 x 3.8 |
Coupling Type | Grid Coupling |
Flange Diameter | 127 mm |
Distance Between Shaft Ends | 3 mm |
Bore Type | Finished Bore and Keyway |
Axial Misalignment | 0.006 in |
Set Screw Size | 1/4-20 |
Length Through Bore | 88.9 mm |
Weight | 12.85 LB |
EAN or UPC | 697904058253 |
