- Finished Bore and Keyway
- 1080 Coupling Size
- 38 mm Bore Diameter
- 88.9 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Hub Dia. | 4 1/8 in |
| Torque Rating [Max] | 18150 in lb |
| Bore Dia. [Min] | 27.0000 mm |
| Bore Dia. [Max] | 76.0000 mm |
| Coupling Type | Grid Coupling |
| Keyway Size | 10 x 3.3 |
| Set Screw Style Coupling Location Size | 23.88 mm |
| Material | Alloy Steel |
| Torque | 2051 N-m |
| Color | Gray/Metallic |
| Spider Inside Diameter | 194 mm |
| HP @ RPM | 28.8 hp @ 100 rpm |
| Overall Length | 180.8 mm |
| Flange Diameter | 127 mm |
| Axial Misalignment | 0.006 in |
| Coupling Size | 1080 |
| Distance Between Shaft Ends | 3 mm |
| Length Through Bore | 88.9 mm |
| Angular Misalignment Size [Max] | 0.024 in |
| Spider Outside Diameter | 181.1 mm |
| Bore Type | Finished Bore and Keyway |
| Set Screw Size | 1/4-20 |
| Insert Style | Bored |
| Outside Dia. | 104.9 mm |
| Weight | 13.05 LB |
| EAN or UPC | 697904058239 |

