- Finished Bore and Keyway
- 1070 Coupling Size
- 2.875 in Bore Diameter
- 3.12 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Type | Finished Bore and Keyway |
| Outside Dia. | 4.31 in |
| Set Screw Size | 1/4-20 |
| Coupling Size | 1070 |
| Torque Rating [Max] | 8000 in lb |
| Coupling Type | Grid Coupling |
| Length Through Bore | 3.12 in |
| Keyway Size | 3/4 x 3/8 |
| Bore Dia. [Max] | 3.1300 in |
| Insert Style | Bored |
| Hub Dia. | 4 5/16 in |
| Material | 1045 Steel |
| Depth | 0.236 in |
| Color | Gray/Metallic |
| Flange Diameter | 6 in |
| Weight | 8.42 LB |
| EAN or UPC | 697904065411 |

