- Finished Bore and Keyway
- 1070 Coupling Size
- 1.438 in Bore Diameter
- 3 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Hub Dia. | 3 7/16 in |
| Overall Length | 6.12 in |
| Axial Misalignment | 0.005 in |
| Length Through Bore | 3 in |
| Set Screw Style Coupling Location Size | 0.88 in |
| Color | Gray/Metallic |
| Distance Between Shaft Ends | 0.118 in |
| Bore Type | Finished Bore and Keyway |
| Keyway Size | 3/8 x 3/16 |
| Coupling Type | Grid Coupling |
| Angular Misalignment Size [Max] | 0.02 in |
| Flange Diameter | 4.88 in |
| Torque Rating [Max] | 8800 in lb |
| Torque | 8800 in lb |
| Spider Inside Diameter | 6.37 in |
| Insert Style | Bored |
| Material | 1045 Steel |
| Spider Outside Diameter | 6.81 in |
| Bore Dia. [Max] | 2 1/2 in |
| Coupling Size | 1070 |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Min] | 3/4 in |
| HP @ RPM | 14 hp @ 100 rpm |
| Outside Dia. | 3.44 in |
| Weight | 7.35 LB |
| EAN or UPC | 697904061208 |

