- Finished Bore and Keyway
- 1060 Coupling Size
- 42 mm Bore Diameter
- 60.45 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Overall Length | 130 mm |
| Flange Diameter | 111.1 mm |
| Torque Rating [Max] | 6050 in lb |
| Torque | 983 N-m |
| Length Through Bore | 60.45 mm |
| Set Screw Size | 10-24 |
| Material | Alloy Steel |
| Insert Style | Bored |
| Distance Between Shaft Ends | 3 mm |
| Coupling Type | Grid Coupling |
| Bore Type | Finished Bore and Keyway |
| Coupling Size | 1060 |
| Hub Dia. | 3 in |
| Spider Outside Diameter | 162.1 mm |
| Bore Dia. [Max] | 54.0000 mm |
| Outside Dia. | 76.2 mm |
| Keyway Size | 12 x 3.3 |
| HP @ RPM | 9.6 hp @ 100 rpm |
| Color | Gray/Metallic |
| Angular Misalignment Size [Max] | 0.018 in |
| Bore Dia. [Min] | 19.0000 mm |
| Axial Misalignment | 0.004 in |
| Set Screw Style Coupling Location Size | 11.18 mm |
| Spider Inside Diameter | 150.5 mm |
| Weight | 4.55 LB |
| EAN or UPC | 697904058147 |

