- Size 1060T Coupling Hub
- 38mm Bore
features
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
- Fully interchangeable with industry standards
| Hub Dia. | 3 in |
| HP @ RPM | 9.6 hp @ 100 rpm |
| Material | Alloy Steel, Steel |
| Torque | 983 N-m |
| Length Through Bore | 2.5 in |
| Coupling Type | Grid Coupling |
| Bore Type | Finished Bore and Keyway |
| Color | Gray/Metallic |
| Overall Length | 130 mm |
| Keyway Size | 10 x 3.3 |
| Insert Style | Bored |
| Coupling Size | 1060T, 1060 |
| Outside Dia. | 76.2 mm |
| Torque Rating [Max] | 6050 in lb |
| Weight | 4.85 LB |
| EAN or UPC | 697904058130 |

