- Finished Bore and Keyway
- 1060 Coupling Size
- 1 1/4 in Bore Diameter
- 2.5 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Keyway Size | 1/4 x 1/8 |
| Insert Style | Bored |
| Set Screw Size | 10-24 |
| Spider Inside Diameter | 5.93 in |
| Color | Gray/Metallic |
| Torque Rating [Max] | 6050 in lb |
| Length Through Bore | 2.5 in |
| Bore Type | Finished Bore and Keyway |
| Axial Misalignment | 0.004 in |
| Coupling Type | Grid Coupling |
| Angular Misalignment Size [Max] | 0.018 in |
| Bore Dia. [Max] | 2 1/8 in |
| Spider Outside Diameter | 6.38 in |
| Flange Diameter | 4.38 in |
| Overall Length | 5.12 in |
| Bore Dia. [Min] | 3/4 in |
| Hub Dia. | 3 in |
| Material | 1045 Steel |
| HP @ RPM | 9.6 hp @ 100 rpm |
| Distance Between Shaft Ends | 0.118 in |
| Torque | 6050 in lb |
| Coupling Size | 1060 |
| Outside Dia. | 3 in |
| Set Screw Style Coupling Location Size | 0.44 in |
| Weight | 5.13 LB |
| EAN or UPC | 697904061154 |

