- Vertical Split Cover Style
- 1060 Coupling Size
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Outside Dia. | 6.38 in |
| Cover Style | Vertical Split |
| RPM [Max] | 6000 rpm |
| Coupling Size | 1060 |
| Coupling Type | Grid |
| Material | Aluminum |
| Color | Silver |
| Weight | 2.5 LB |
| EAN or UPC | 697904053326 |

