- Grid Coupling
- 45.0000 mm Bore
- 1050 Coupling Size
| Outside Dia. | 66.8 mm |
| Coupling Size | 1050 |
| Keyway Size | 14 x 3.8 |
| Bore Type | Finished Bore and Keyway |
| Coupling Type | Grid Coupling |
| Material | 1045 Steel |
| Color | Gray/Metallic |
| Insert Style | Bored |
| Weight | 2.44 LB |
| EAN or UPC | 697904115550 |

