- Finished Bore and Keyway
- 1050 Coupling Size
- 42 mm Bore Diameter
- 60.45 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Spider Inside Diameter | 138 mm |
| Overall Length | 123.8 mm |
| Insert Style | Bored |
| Spider Outside Diameter | 147.6 mm |
| Bore Type | Finished Bore and Keyway |
| Set Screw Style Coupling Location Size | 15.75 mm |
| Torque | 435 N-m |
| Flange Diameter | 98.4 mm |
| HP @ RPM | 6.11 hp @ 100 rpm |
| Distance Between Shaft Ends | 3 mm |
| Torque Rating [Max] | 3850 in lb |
| Material | Alloy Steel |
| Hub Dia. | 2 5/8 in |
| Keyway Size | 12 x 3.3 |
| Color | Gray/Metallic |
| Length Through Bore | 60.45 mm |
| Coupling Type | Grid Coupling |
| Bore Dia. [Max] | 48.0000 mm |
| Coupling Size | 1050 |
| Axial Misalignment | 0.004 in |
| Angular Misalignment Size [Max] | 0.015 in |
| Outside Dia. | 66.7 mm |
| Bore Dia. [Min] | 12.0000 mm |
| Set Screw Size | 10-24 |
| Weight | 2.75 LB |
| EAN or UPC | 697904058109 |

