Skip to content Skip to navigation menu
Grid Coupling Hub with Keyway

1050X38MM HUB10

Grid Coupling Hub with Keyway
Item #102074143
  • Finished Bore and Keyway
  • 1050 Coupling Size
  • 38 mm Bore Diameter
  • 60.45 mm Length Through Bore
Grid Coupling Hub with Keyway
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore and Keyway
  • 1050 Coupling Size
  • 38 mm Bore Diameter
  • 60.45 mm Length Through Bore

features

  • Fully interchangeable with industry standards
  • Quick installation and easy maintenance reduce downtime and costs
  • Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
  • Versatile stock components can be used with either horizontal or vertical covers
  • Precision-machined to ensure superior performance and long life
Keyway Size 10 x 3.3
Coupling Type Grid Coupling
Spider Inside Diameter 138 mm
Set Screw Style Coupling Location Size 15.75 mm
Hub Dia. 2 5/8 in
Color Gray/Metallic
Insert Style Bored
Overall Length 123.8 mm
Axial Misalignment 0.004 in
Outside Dia. 66.7 mm
HP @ RPM 6.11 hp @ 100 rpm
Angular Misalignment Size [Max] 0.015 in
Torque 435 N-m
Bore Dia. [Max] 48.0000 mm
Material Alloy Steel
Spider Outside Diameter 147.6 mm
Distance Between Shaft Ends 3 mm
Bore Dia. [Min] 12.0000 mm
Coupling Size 1050
Set Screw Size 10-24
Bore Type Finished Bore and Keyway
Torque Rating [Max] 3850 in lb
Flange Diameter 98.4 mm
Length Through Bore 60.45 mm
Weight 3.32 LB
EAN or UPC 697904058093
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison