- Finished Bore and Keyway
- 1050 Coupling Size
- 2 in Bore Diameter
- 2.38 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Insert Style | Bored |
| Depth | 0.194 in |
| Bore Dia. [Max] | 2.3800 in |
| Material | 1045 Steel |
| Keyway Size | 1/2 x 1/4 |
| Coupling Type | Grid Coupling |
| Coupling Size | 1050 |
| Hub Dia. | 3 7/16 in |
| Set Screw Size | 10-24 |
| Bore Type | Finished Bore and Keyway |
| Torque Rating [Max] | 3500 in lb |
| Color | Gray/Metallic |
| Flange Diameter | 4.94 in |
| Outside Dia. | 3.44 in |
| Length Through Bore | 2.38 in |
| Weight | 5.24 LB |
| EAN or UPC | 697904065268 |

