
- Finished Bore and Keyway
- 1050 Coupling Size
- 1.75 in Bore Diameter
- 2.38 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
Flange Diameter | 4.94 in |
Coupling Size | 1050 |
Depth | 0.194 in |
Material | 1045 Steel |
Set Screw Size | 10-24 |
Bore Dia. [Max] | 2.3800 in |
Insert Style | Bored |
Color | Gray/Metallic |
Outside Dia. | 3.44 in |
Coupling Type | Grid Coupling |
Bore Type | Finished Bore and Keyway |
Keyway Size | 1 13/16 |
Length Through Bore | 2.38 in |
Torque Rating [Max] | 3500 in lb |
Hub Dia. | 3 7/16 in |
Weight | 5.77 LB |
EAN or UPC | 697904065244 |
