- Grid Coupling
- Bore
- 1050 Coupling Size
| Coupling Type | Grid Coupling |
| Outside Dia. | 2.63 in |
| Coupling Size | 1050 |
| Material | 1045 Steel |
| Insert Style | Spline Bore |
| Bore Type | Spline Bore |
| Color | Gray/Metallic |
| Weight | 2.29 LB |
| EAN or UPC | 697904121308 |
| Coupling Type | Grid Coupling |
| Outside Dia. | 2.63 in |
| Coupling Size | 1050 |
| Material | 1045 Steel |
| Insert Style | Spline Bore |
| Bore Type | Spline Bore |
| Color | Gray/Metallic |
| Weight | 2.29 LB |
| EAN or UPC | 697904121308 |