- Finished Bore and Keyway
- 1040 Coupling Size
- 7/8 in Bore Diameter
- 2 in Length Through Bore
| Set Screw Size | 10-24 |
| Length Through Bore | 2 in |
| Axial Misalignment | 0.003 in |
| Flange Diameter | 3.25 in |
| Spider Outside Diameter | 5.06 in |
| Overall Length | 4.12 in |
| Angular Misalignment Size [Max] | 0.013 in |
| Torque | 2200 in lb |
| Coupling Type | Grid Coupling |
| Bore Type | Finished Bore and Keyway |
| Color | Gray/Metallic |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Size | 1040 |
| Spider Inside Diameter | 4.63 in |
| Set Screw Style Coupling Location Size | 0.44 in |
| Distance Between Shaft Ends | 0.118 in |
| Outside Dia. | 2.25 in |
| Bore Dia. [Min] | 1/2 in |
| Material | 1045 Steel |
| Insert Style | Bored |
| Keyway Size | 3/16 x 3/32 |
| Weight | 2.23 LB |
| EAN or UPC | 697904054712 |

