- Finished Bore and Keyway
- 1040 Coupling Size
- 32 mm Bore Diameter
- 50.8 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Insert Style | Bored |
| Bore Dia. [Min] | 12.0000 mm |
| Coupling Type | Grid Coupling |
| Bore Dia. [Max] | 42.0000 mm |
| Flange Diameter | 82.6 mm |
| Set Screw Size | 10-24 |
| Bore Type | Finished Bore and Keyway |
| Spider Inside Diameter | 117.6 mm |
| Overall Length | 104.7 mm |
| Keyway Size | 10 x 3.3 |
| Set Screw Style Coupling Location Size | 11.18 mm |
| Torque | 249 N-m |
| Angular Misalignment Size [Max] | 0.013 in |
| HP @ RPM | 3.49 hp @ 100 rpm |
| Coupling Size | 1040 |
| Color | Gray/Metallic |
| Hub Dia. | 2 1/4 in |
| Axial Misalignment | 0.003 in |
| Spider Outside Diameter | 128.5 mm |
| Distance Between Shaft Ends | 3 mm |
| Outside Dia. | 57.2 mm |
| Material | Alloy Steel |
| Length Through Bore | 50.8 mm |
| Torque Rating [Max] | 4500 in lb |
| Weight | 1.99 LB |
| EAN or UPC | 697904058017 |

