- Finished Bore and Keyway
- 1040 Coupling Size
- 0.938 in Bore Diameter
- 2 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Color | Gray/Metallic |
| Angular Misalignment Size [Max] | 0.013 in |
| Torque | 2200 in lb |
| Outside Dia. | 2.25 in |
| Coupling Size | 1040 |
| Set Screw Style Coupling Location Size | 0.44 in |
| Set Screw Size | 10-24 |
| Torque Rating [Max] | 4500 in lb |
| Spider Inside Diameter | 4.63 in |
| Keyway Size | 1/4 x 1/8 |
| Overall Length | 4.12 in |
| Bore Type | Finished Bore and Keyway |
| Material | 1045 Steel |
| Length Through Bore | 2 in |
| Flange Diameter | 3.25 in |
| Axial Misalignment | 0.003 in |
| Distance Between Shaft Ends | 0.118 in |
| Coupling Type | Grid Coupling |
| HP @ RPM | 3.49 hp @ 100 rpm |
| Insert Style | Bored |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 2 1/4 in |
| Bore Dia. [Min] | 1/2 in |
| Spider Outside Diameter | 5.06 in |
| Weight | 2.15 LB |
| EAN or UPC | 697904061031 |

