- Horizontal Split Cover Style
- 1040 Coupling Size
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Cover Style | Horizontal Split |
| Coupling Size | 1040 |
| Outside Dia. | 4.63 in |
| Color | Silver |
| Coupling Type | Grid |
| Material | Aluminum |
| RPM [Max] | 4500 rpm |
| Weight | 1.98 LB |
| EAN or UPC | 697904052923 |

