- Finished Bore and Keyway
- 1030 Coupling Size
- 24 mm Bore Diameter
- 47.75 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Dia. [Min] | 12.0000 mm |
| Set Screw Style Coupling Location Size | 7.87 mm |
| Material | Alloy Steel |
| Set Screw Size | 8-32 |
| Torque Rating [Max] | 1200 in lb |
| Keyway Size | 8 x 3.3 |
| Angular Misalignment Size [Max] | 0.011 in |
| Coupling Size | 1030 |
| Color | Gray/Metallic |
| Length Through Bore | 47.75 mm |
| Axial Misalignment | 0.003 in |
| Outside Dia. | 49.2 mm |
| Flange Diameter | 73 mm |
| Distance Between Shaft Ends | 3 mm |
| Torque | 149 N-m |
| Hub Dia. | 1 15/16 in |
| Bore Dia. [Max] | 35.0000 mm |
| Bore Type | Finished Bore and Keyway |
| Coupling Type | Grid Coupling |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Insert Style | Bored |
| Spider Inside Diameter | 110 mm |
| Overall Length | 98.5 mm |
| Spider Outside Diameter | 120.7 mm |
| Weight | 1.42 LB |
| EAN or UPC | 697904057911 |

