- Finished Bore and Keyway
- 1030 Coupling Size
- 1 in Bore Diameter
- 1.62 in Length Through Bore
features
- Precision-machined to ensure superior performance and long life
- Quick installation and easy maintenance reduce downtime and costs
- Fully interchangeable with industry standards
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
| Torque Rating [Max] | 1200 in lb |
| Outside Dia. | 2.34 in |
| Hub Dia. | 2.34 in |
| Color | Gray/Metallic |
| Insert Style | Bored |
| Bore Dia. [Max] | 1.6300 in |
| Coupling Size | 1030 |
| Depth | 0.145 in |
| Set Screw Size | 8-32 |
| Bore Type | Finished Bore and Keyway |
| Coupling Type | Grid Coupling |
| Material | 1045 Steel |
| Keyway Size | 1/4 x 1/8 |
| Flange Diameter | 3.69 in |
| Length Through Bore | 1.62 in |
| Weight | 2.01 LB |
| EAN or UPC | 697904065077 |

