- Finished Bore and Keyway
- 1020 Coupling Size
- 1 in Bore Diameter
- 1.38 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Insert Style | Bored |
| Coupling Type | Grid Coupling |
| Keyway Size | 1/4 x 1/8 |
| Bore Type | Finished Bore and Keyway |
| Set Screw Size | 8-32 |
| Torque Rating [Max] | 422 in lb |
| Outside Dia. | 2.06 in |
| Color | Gray/Metallic |
| Length Through Bore | 1.38 in |
| Hub Dia. | 2 1/16 in |
| Flange Diameter | 3.38 in |
| Bore Dia. [Max] | 1.3800 in |
| Material | 1045 Steel |
| Coupling Size | 1020 |
| Depth | 0.133 in |
| Weight | 1.38 LB |
| EAN or UPC | 697904065022 |

