- Size 1020T Coupling Hub
- 15/16" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| HP @ RPM | 0.73 hp @ 100 rpm |
| Coupling Type | Grid Coupling |
| Material | Steel, 1045 Steel |
| Overall Length | 3.88 in |
| Torque Rating [Max] | 460 in lb |
| Coupling Size | 1020T, 1020 |
| Length Through Bore | 1.875 in |
| Color | Gray/Metallic |
| Torque | 460 in lb |
| Bore Type | Finished Bore and Keyway |
| Hub Dia. | 1 9/16 in |
| Outside Dia. | 1.56 in |
| Insert Style | Bored |
| Weight | 1.0 LB |
| EAN or UPC | 697904061000 |

