- Flex-Link Coupling Type
- 2 in Bore Diameter
- 7.25 in Outside Diameter
- 100 Coupling Size
| Hub Dia. | 7 1/4 in |
| Torque | 22900 in lb |
| Rated HP @ 1,750 rpm (Standard Motor) | 634 hp |
| Rated HP @ 875 rpm (Standard Motor) | 317 hp |
| Has Finished Bore | Yes |
| Rated HP @ 3,500 rpm (Standard Motor) | 1268 hp |
| Bore Type | Finished Bore |
| Hub Type | Round |
| Bore Dia. [Min] | 1 3/4 in |
| Material | Stainless Steel |
| Outside Dia. | 7.25 in |
| Rated Power @ 100 rpm | 36.3 hp |
| Set Screw | 1/2-13 |
| Set Screw Size | 1/2-13 |
| Peak Overload Torque | 34500 lb/in |
| Hub Overall Length | 3.88 in |
| Rated HP @ 1,150 rpm (Standard Motor) | 418 hp |
| Bore Range [Max] | 5 in |
| Coupling Size | 100 |
| Length Through Bore | 3.75 in |
| Keyway Size | 1/2 x 1/4 |
| Color | Metallic |
| Bore Range [Min] | 1.75 in |
| Bore Dia. [Max] | 5 in |
| Coupling Type | Flex-Link |
| Weight | 39.0 LB |
| EAN or UPC | 685144395474 |

