- 7 ft Rolling Warehouse Ladder
features
- 1
- Reinforced rear legs"
- Wide steps 103907651
- 3
- Handrails and guardrails
- Reinforced front leg assembly 103907651
- 5
- Unique Easy-Turn� design"
- Steel angle iron base 103907651
compliances
- 0
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Hand Rail Height | 30 in |
| Height {Nom} Text | 5 ft 6 1/2 in |
| Height (Max) Text | 8 ft 11 1/4 in |
| Width [Max] | 32.625 in |
| Step Size | 8.5 in |
| Bottom Width | 31 1/2 in |
| Size | 7 ft |
| Type | Warehouse |
| Length [Max] | 71.8125 in |
| Approximate Cubes | 21.4 |
| Caster Dia. | 4 in |
| Weight | 160.0 LB |
| EAN or UPC | 728865048578 |

