
- 28" Wide
- 28' Long 500 lb Capacity
- Aluminum Plank w/6" Side Rails
Plank Length | 28 ft |
Rail Size | 6 in |
Capacity | 500 lb |
Material | Aluminum |
Weight | 170.0 LB |
EAN or UPC | 728865028174 |

Plank Length | 28 ft |
Rail Size | 6 in |
Capacity | 500 lb |
Material | Aluminum |
Weight | 170.0 LB |
EAN or UPC | 728865028174 |