- 28" Wide
- 16' Long 500 lb Capacity
- Aluminum Plank w/5" Side Rails
| Capacity | 500 lb |
| Material | Aluminum |
| Rail Size | 5 in |
| Plank Length | 16 ft |
| Weight | 78.0 LB |
| EAN or UPC | 728865028099 |
| Capacity | 500 lb |
| Material | Aluminum |
| Rail Size | 5 in |
| Plank Length | 16 ft |
| Weight | 78.0 LB |
| EAN or UPC | 728865028099 |