- 14" Wide
- 12' Long 250 lb Capacity
- Aluminum Plank w/4" Side Rails
| Plank Length | 12 ft |
| Capacity | 250 lb |
| Material | Aluminum |
| Rail Size | 4 in |
| Weight | 39.0 LB |
| EAN or UPC | 728865026941 |
| Plank Length | 12 ft |
| Capacity | 250 lb |
| Material | Aluminum |
| Rail Size | 4 in |
| Weight | 39.0 LB |
| EAN or UPC | 728865026941 |