
- 12" Wide
- 28' Long
- 500 lb Scaffold Plank
description
- Two-man scaffold plank and stage for 500 lb working load.
features
- Safety yellow molded handles
- Easy grip rungs
- Slip-resistant decking
- Reinforcing web braces
compliances
- 0
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Handrail systems
Rail Size | 6 in |
Plank Length | 28 ft |
Capacity | 500 lb |
Weight | 123.0 LB |
EAN or UPC | 728865026842 |
