
- 12" Wide
- 24' Long
- 500 lb Scaffold Plank
description
- Two-man scaffold plank and stage for 500 lb working load.
features
- Safety yellow molded handles
- Easy grip rungs
- Slip-resistant decking
- Reinforcing web braces
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- Handrail systems
Plank Length | 24 ft |
Capacity | 500 lb |
Rail Size | 6 in |
Weight | 96.0 LB |
EAN or UPC | 728865026804 |
