
- 12" Wide
- 16' Long
- 500 lb Scaffold Plank
description
- Two-man scaffold plank and stage for 500 lb working load.
features
- Safety yellow molded handles
- Easy grip rungs
- Slip-resistant decking
- Reinforcing web braces
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- Handrail systems
Capacity | 500 lb |
Plank Length | 16 ft |
Rail Size | 5 in |
Weight | 52.0 LB |
EAN or UPC | 728865026699 |
