
- 20" Wide
- 8' Long 250 lb Capacity
- Aluminum Plank w/4" Side Rails
Capacity | 250 lb |
Plank Length | 8 ft |
Rail Size | 4 in |
Material | Aluminum |
Weight | 25.0 LB |
EAN or UPC | 728865026422 |

Capacity | 250 lb |
Plank Length | 8 ft |
Rail Size | 4 in |
Material | Aluminum |
Weight | 25.0 LB |
EAN or UPC | 728865026422 |