- 10 ft Wood Step Ladder
| Size | 10 ft |
| Approximate Spread | 66 in |
| Type | Step |
| Bottom Width | 27.88 in |
| Approximate Cubes | 10.25 |
| Step Size | 3.5 in |
| Weight | 35.0 LB |
| EAN or UPC | 728865038289 |
| Size | 10 ft |
| Approximate Spread | 66 in |
| Type | Step |
| Bottom Width | 27.88 in |
| Approximate Cubes | 10.25 |
| Step Size | 3.5 in |
| Weight | 35.0 LB |
| EAN or UPC | 728865038289 |