Louisville Ladder
FW2510
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #103906762
- Mobile Maintenance Platform
- Fiberglass
- 10' Size
- 2 Person w/24" x 34" Platform
| Size | 10 ft |
| Capacity | 600 lb |
| Step Size | 5 in |
| Bottom Width | 32 5/8 in |
| Length [Max] | 123.25 in |
| Height (Max) Text | 7 ft 11 1/2 in |
| Step Type | Flat Step |
| Caster Dia. | 5 in |
| Type | Platform |
| Approximate Spread | 123 1/4 in |
| Material | Fiberglass |
| Platform Size | 24" x 34" |
| Hand Rail Height | 5.5 in |
| Approximate Cubes | 71 |
| Weight | 434.0 LB |
| EAN or UPC | 728865061546 |
