Louisville Ladder
FW2506
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #103907868
- Mobile Maintenance Platform
- Fiberglass
- 6' Size
- 2 Person w/24" x 34" Platform
| Bottom Width | 32.625 in |
| Step Size | 5 in |
| Caster Dia. | 4 in |
| Approximate Cubes | 28 |
| Material | Fiberglass |
| Step Type | Flat Step |
| Length [Max] | 89 in |
| Type | Platform |
| Capacity | 600 lb |
| Size | 6 ft |
| Platform Size | 24" x 34" |
| Approximate Spread | 89 in |
| Hand Rail Height | 3.5 in |
| Height (Max) Text | 4 ft 9 1/2 in |
| Weight | 209.0 LB |
| EAN or UPC | 728865061508 |
