Louisville Ladder
FW2408
Safegard™ Nonconductive Mobile Maintenance Platform Series FW
Item #102076015
- Mobile Maintenance Platform
- Fiberglass
- 8' Size
- 1 Person w/24" x 17" Platform
| Length [Max] | 89 in |
| Height (Max) Text | 6 ft 4 1/2 in |
| Type | Platform |
| Bottom Width | 32.625 in |
| Step Size | 5 in |
| Step Type | Flat Step |
| Platform Size | 24" x 17" |
| Material | Fiberglass |
| Approximate Cubes | 28 |
| Capacity | 300 lb |
| Size | 8 ft |
| Caster Dia. | 4 in |
| Hand Rail Height | 10.5 in |
| Approximate Spread | 89 in |
| Weight | 257.004 LB |
| EAN or UPC | 728865060365 |
