- 4 ft Fiberglass Step Ladder
description
- A heavy-duty 250 lb rated step ladder for light and general industrial use.
features
- Reinforcement plates
- DaBoot™ slip-resistant rubber feet
- Pinch-resistant spreader braces
- Fiberglass side rails
- Double-rivet step construction
- Molded top with tool slots
compliances
- 0
| Type | Step |
| Width [Max] | 18 7/8 in |
| Step Depth | 3 in |
| Step/Rung Shape | Flat |
| Material | Fiberglass |
| Overall Length | 4 ft |
| Approximate Spread | 28 in |
| Size | 4 ft |
| Step Size | 3 in |
| Capacity Wt. [Max] | 250 lbs |
| Safety Class | I |
| Approximate Cubes | 2.9 |
| Bottom Width | 19 in |
| Weight | 12.0 LB |
| EAN or UPC | 728865025845 |

