- 5 ft Fiberglass Step Ladder
applications
- Everyday use by contractors and industry
features
- Extra heavy-duty, 300 lb rated industrial step ladder
- Molded top with handyman's tool slots
- Nonconductive, full channel fiberglass rails
- Double-rivet step construction
- Wide back braces
- Inside spreader braces
- Reinforced bottom back brace
- DaBoot™ slip-resistant rubber feet
compliances
- 0
| Approximate Cubes | 4.27 |
| Approximate Spread | 35 in |
| Size | 5 ft |
| Bottom Width | 20.375 in |
| Type | Step |
| Step Size | 3 in |
| Capacity | 300 lb |
| Weight | 17.0 LB |
| EAN or UPC | 728865200112 |
-
Type IA


