features
- Double-rivet step construction
- SHOX impact absorption system
- Heavy-duty gusset bracing
- DaBoot™ molded design provides fiberglass rail protection and slip-resistant footing
- Molded top with recessed tray
- Inside spreader braces
- Spreader brace reinforcement plates
- Full channel fiberglass rail
compliances
- 0
| Material | Fiberglass |
| Size | 7 ft |
| Step Size | 3 in |
| Type | Step |
| Weight | 25.0 LB |
| EAN or UPC | 728865087010 |
-
Type IAA


