Louisville Ladder
FS1403HD
Brute™ FS1400HD Series Fiberglass Step Ladder
Item #101970293
-
Drop Ship Only
- 3 ft Fiberglass Step Ladder
features
- DaBoot™ molded design provides fiberglass rail protection and slip-resistant footing
- Molded top with recessed tray
- Inside spreader braces
- Spreader brace reinforcement plates
- Full channel fiberglass rail
- Heavy-duty gusset bracing
- Double-rivet step construction
- SHOX impact absorption system
compliances
- 0
| Type | Step |
| Safety Class | IAA |
| Approximate Spread | 28 in |
| Step Size | 3 in |
| Capacity Wt. [Max] | 375 lbs |
| Step/Rung Shape | Flat |
| Material | Fiberglass |
| Overall Length | 3 ft |
| Approximate Cubes | 3.13 |
| Step Type | Flat Step |
| Step Depth | 3 in |
| Bottom Width | 18 7/8 in |
| Capacity | 250 lb |
| No. of Steps | 3 |
| Size | 3 ft |
| Weight | 11.0 LB |
| EAN or UPC | 728865086990 |
-
Drop Ship Only

